Shop TSUBAKI
See all product information
Create Account
Plain chain, 10 ft OAL, 1-3/4 in Pitch
Mfr # 140FXCB
Zoro # G723405295
product price:Â
$
347.99
/ea
Sold in multiples of 10 for $3,479.90
Free Shipping & Returns
Key Features
Number of Strands
1
Overall Length
10 ft
Pin Contruction
Cottered
Tensile Strength
46,000 lbs
Series
FX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140FXCB
- Zoro #
- G723405295
- UPC #
- 97039190475
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Tensile Strength
- 46,000 lbs
- Series
- FX
- Chain Number
- 140FX
- Industry Chain Pitch
- 1-3/4 in
Description
Tsubaki 140FXCB Plain Chain, 10 ft OAL, 1-3/4 in Pitch