Shop TSUBAKI
See all product information
Create Account
Roller chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller
- Mfr # 25NPR100
- Zoro # G123424520
product price:Â
$
45.15
/ea
Sold in multiples of 100 for $4,515.00
Key Features
Chain Number
25
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/4 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25NPR100
- Zoro #
- G123424520
- UPC #
- 97039185174
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 25
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Finish
- Nickel Plated
- Tensile Strength
- 1,050 lbf
- Series
- Standard
Description
Tsubaki 25NPR100 Roller Chain, 100 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller