Shop TSUBAKI
See all product information
Create Account
Roller Chain, 1/2 in Pitch, Carbon Steel, 100 ft
- Mfr # 40STKD32L100
- Zoro # G723404212
product price:Â
$
110.99
/ea
Sold in multiples of 100 for
$11,099.00
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Overall Length
100 ft
Roller Diameter
0.312 in
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40STKD32L100
- Zoro #
- G723404212
- UPC #
- 97039590336
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
Description
Tsubaki 40STKD32L100 Sticker Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.