Roller Chain, 2 in Pitch, 1 Strand, Carbon Steel
- Mfr # C2080HTR1L
- Zoro # G423420420
product price:Â
$
359.99
/ea
Sold in multiples of 10 for
$3,599.90
Free Shipping & Returns
Key Features
Chain Number
C2080HT
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HTR1L
- Zoro #
- G423420420
- UPC #
- 97039681485
- Country of Origin
- Japan
Details
- Item
- Roller Chain
- Chain Number
- C2080HT
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
Description
Tsubaki C2080HTR1L Double Pitch Top Roller Chain With Steel Top, 2 in Pitch, 0.156 in THK Plate, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.