Shop TSUBAKI
See all product information
Create Account
ROLLER CHAIN 30FT
Mfr # RS60-2-RP+800L-MCJR-R
Zoro # G423394493
product price:Â
$
1,667.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Pin Contruction
Riveted
Overall Length
30 ft
Industry Chain Pitch
3/4 in
Chain Number
RS60-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS60-2-RP+800L-MCJR-R
- Zoro #
- G423394493
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 30 ft
Details
- Number of Strands
- 2
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- RS60-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.