Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 3 P, .88 Dia x .99 W, SS
- Mfr # IDC C2120-1R
- Zoro # G523405617
product price:Â
$
31.29
/ea
Sold in multiples of 10 for $312.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3 in
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2120-1R
- Zoro #
- G523405617
- UPC #
- 887412060071
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.99 in
- Roller Diameter
- 0.88 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3 in
- Material
- Stainless Steel
- Tensile Strength
- 33,482 lbf
- Series
- Conveyor
- Chain Number
- C2120-1
Description
IDC Select IDC C2120-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 3 in Pitch, 0.88 in Dia x 0.99 in W Roller, Stainless Steel