Roller Chain, 3/8 in Pitch, Polyacetal/Stainless Steel, 10 ft
- Mfr # 35PCD12LRB
- Zoro # G223407980
product price:Â
$
458.99
/ea
Sold in multiples of 10 for
$4,589.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/8 in
Material
Polyacetal/Stainless Steel
Overall Length
10 ft
Chain Number
RF35PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35PCD12LRB
- Zoro #
- G223407980
- UPC #
- 97039396099
- Country of Origin
- China
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Material
- Polyacetal/Stainless Steel
- Chain Number
- RF35PC
Dimensions
- Overall Length
- 10 ft
Description
Tsubaki 35PCD12LRB Poly-Steel Chain, 10 ft OAL, 3/8 in Pitch, Polyacetal/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.