Shop TSUBAKI
See all product information
Create Account
Roller Chain, Riveted Pin, 2 in Pitch, Carbon Steel, 50 ft
- Mfr # C2082HK22LR50
- Zoro # G523418174
product price:Â
$
258.99
/ea
Sold in multiples of 50 for
$12,949.50
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
2 in
Material
Carbon Steel
Overall Length
50 ft
Chain Number
C2082H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2082HK22LR50
- Zoro #
- G523418174
- UPC #
- 97039623652
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 1-1/8 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Chain Number
- C2082H
Description
Tsubaki C2082HK22LR50 Double Pitch Oversize Conveyor Chain, 50 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.