Shop TSUBAKI
See all product information
Create Account
Roller Chain, Cottered Pin, 2-1/2 in Pitch, Carbon Steel, 10 ft
- Mfr # C2100HK11LCB
- Zoro # G423403133
product price:Â
$
502.99
/ea
Sold in multiples of 10 for
$5,029.90
Free Shipping & Returns
Key Features
Chain Number
C2100H
Pin Contruction
Cottered
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2100HK11LCB
- Zoro #
- G423403133
- UPC #
- 97039198877
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2100H
- Pin Contruction
- Cottered
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Description
Tsubaki C2100HK11LCB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2-1/2 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.