Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Curved, 35CU ANSI, 10 ft.

  • Mfr # 35CURB

  • Zoro # G1625723


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Industry Chain Size
35
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35CURB
Zoro #
G1625723
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Length
10 ft
Chain Overall Width
0.539 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.188 in
Outside Pin Dia.
0.125 in
Pin Link Plate Thickness
0.05 in
ANSI Chain Size
35CU
Overall Width
0.539"
Length
10 ft.
Roller Link Plate Height
0.354 in
Roller Dia.
0.200"
Inside Pin Dia.
0.125 in
Pin Length
0.539 in
Plate Thickness
0.05 in
Minimum Curve Radius
10 in
Plate Height
0.307 in, 0.354 in
Weight Per Length
0.22 lb/ft
Pin Hole Diameter
0.125 in
Inside Width
0.188 in
Pin Outside Diameter
0.125 in
Overall Length
10 ft
Roller Diameter
13/64 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Curved Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Chain Type
Curved Riveted
Temp. Range
15 Degrees to 300 Degrees F
Chain Tensile Strength
1,800 lb
Standards
ANSI
Connecting End to Center Line
0.301 in
Tensile Strength
1,800 lbf
Item
Roller Chain
Pin Type
Riveted
Rivet End to Center Line
0.238 in
Lubrication
SAE 10 to SAE 50
Includes
(1) Connecting Link
Pitch
3/8 in
Max. Allowable Load
210 lb
Material
Steel
Chain Number
35
Features
Tsubaki Curved Chain Has the Additional Clearance Between the Pins, Bushings, Roller Links and Pin Links to Allow for Extra Flexibility and Greater Lateral Displacement
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin, Rollerless Bushing, Sidebow Curved
Heavy Series
No
Working Load Limit
210 lb
Minimum Operating Temperature
15 Degrees F
Series
Curved Riveted
Maximum Operating Temperature
300 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Rollerless Bushing, Sidebow Curved, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.539 in, Roller Diameter 13/64 in, Tensile Strength 1,800 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Curved Riveted, Working Load Limit 210 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.