Shop TSUBAKI
See all product information
Create Account
Roller Chain, Hollow Pin Pin, 3/4 in Pitch, 10 ft
- Mfr # 60LHPB
- Zoro # G123420911
product price:Â
$
245.99
/ea
Sold in multiples of 10 for
$2,459.90
Free Shipping & Returns
Key Features
Chain Number
60
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Pin Contruction
Hollow Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60LHPB
- Zoro #
- G123420911
- UPC #
- 97039643537
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Hollow Pin
Dimensions
- Overall Length
- 10 ft
Description
Tsubaki 60LHPB C-Lambda Hollow Pin Chain, 10 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.