Zoro Homepage

Roller Chain Parts

  • Mfr # 160HRB

  • Zoro # G216146001


product price: $1,853.99
/ea
Free Shipping & Returns

Key Features

Pin Outside Diameter
9/16 in
Roller Diameter
1 1/8 in
Transverse Pitch
2 7/16 in
Tensile Strength
60,630 lbf
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160HRB
Zoro #
G216146001
UPC #
097039177308
Country of Origin
United States

Dimensions

Pin Outside Diameter
9/16 in
Roller Diameter
1 1/8 in
Plate Thickness
9/32 in
Inside Width
1 1/4 in
Plate Height
1 41/64 in
Chain Overall Width
2 27/32 in

Details

Transverse Pitch
2 7/16 in
Tensile Strength
60,630 lbf
Number of Strands
1
Lubrication
Maintenance Free
Pitch
2 in
Application
Conveyors, Drive
Pin Contruction
Riveted Pin
Item
Roller Attachment Link
Roller Chain Standard
ANSI
Standards
ANSI 160
Link Type
Roller Attachment
Working Load Limit
12,500 lb
Chain Construction
Riveted Pin
Chain Number
160
Heavy Series
Yes

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 2 27/32 in, Chain Number 160, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Roller Attachment, Number of Strands 1, Application Conveyors, Drive, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication Maintenance Free, Pin Contruction Riveted Pin, Pin Outside Diameter 9/16 in, Plate Height 1 41/64 in, Plate Thickness 9/32 in, Roller Chain Standard ANSI, Standards ANSI 160, Tensile Strength 60,630 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.