Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Parts

  • Mfr # 60-2HRB

  • Zoro # G116146064


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Pitch
3/4 in
Number of Strands
2
Chain Number
60
Pin Contruction
Riveted Pin
Pin Outside Diameter
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2HRB
Zoro #
G116146064
UPC #
097039177438
Country of Origin
Japan

Dimensions

Pin Outside Diameter
15/64 in
Inside Width
1/2 in
Plate Height
39/64 in
Plate Thickness
1/8 in
Roller Diameter
15/32 in
Chain Overall Width
2 17/64 in

Details

Pitch
3/4 in
Number of Strands
2
Chain Number
60
Item
Roller Attachment Link
Pin Contruction
Riveted Pin
Standards
ANSI 60
Link Type
Roller Attachment
Tensile Strength
19,840 lbf
Working Load Limit
3,700 lb
Heavy Series
Yes
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Transverse Pitch
1 1/32 in

Description

Roller Attachment Link, Chain Construction Riveted Pin, Chain Overall Width 2 17/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Roller Attachment, Number of Strands 2, Heavy Series Yes, Inside Width 1/2 in, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, Plate Thickness 1/8 in, Roller Chain Standard ANSI, Standards ANSI 60, Tensile Strength 19,840 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.