Zoro Homepage

Roller Chain Parts

  • Mfr # 60-2SSOL

  • Zoro # G316146116


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Chain Number
60
Material
Stainless Steel
Number of Strands
2
Link Type
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2SSOL
Zoro #
G316146116
UPC #
097039187444
Country of Origin
Japan

Details

Chain Number
60
Material
Stainless Steel
Item
Offset Link
Number of Strands
2
Link Type
Offset

Description

Offset Link, Material Stainless Steel, Chain Number 60, Link Type Offset, Number of Strands 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.