Roller Chain, Riveted Pin, 1 in Pitch, 50 ft
- Mfr # 80LR50
- Zoro # G323424214
product price:Â
$
272.99
/ea
Sold in multiples of 50 for
$13,649.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Overall Length
50 ft
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80LR50
- Zoro #
- G323424214
- UPC #
- 97039628619
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 0.609 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
Description
Tsubaki 80LR50 C-Lambda Lube Free Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 0.609 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.