Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, 60 Chain, 36 Teeth, 1 Row of Teeth

  • Mfr # 60BTL36H

  • Zoro # G912500268


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BTL36H
Zoro #
G912500268
UPC #
-
Country of Origin
China

Description

Roller Chain Sprocket; 60 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 9.023 in. Outside Diameter; 8.606 in. Pitch Diameter; B-Hub One Side; Bushed Mount; 0.75 in. Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material; 2012 Bushing Size

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.