Roller Chains
Mfr # 100NPRB
Zoro # G716135789
product price: $1,585.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Pitch
1 1/4 in
Tensile Strength
25,500 lbf
Chain Overall Width
1.678 in
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100NPRB
Zoro #
G716135789
UPC #
097039185624
Country of Origin
Japan
Dimensions
Chain Overall Width
1.678 in
Plate Thickness
0.156 in
Pin Outside Diameter
0.375 in
Weight Per Length
2.68 lb/ft
Plate Height
1.185 in
Roller Diameter
3/4 in
Overall Length
10 ft
Inside Width
0.75 in
Details
Number of Strands
1
Pitch
1 1/4 in
Item
Roller Chains
Tensile Strength
25,500 lbf
Lubrication
Maintenance Free
Standards
ANSI
Chain Number
100
Transverse Pitch
1.408 in
Application
Conveying, Driving
Maximum Operating Temperature
302 Degrees F
Working Load Limit
4,100 lb
Resistance Properties
Corrosion Resistant, Heat Resistant
Minimum Operating Temperature
14 Degrees F
Roller Chain Standard
ANSI
Finish
Nickel Plated
Description
Roller Chains, Overall Length 10 ft, Chain Number 100, Chain Overall Width 1.678 in, Roller Diameter 3/4 in, Tensile Strength 25,500 lbf, Pitch 1 1/4 in, Application Conveying, Driving, Number of Strands 1, Inside Width 0.75 in, Working Load Limit 4,100 lb, Finish Nickel Plated, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 1.185 in, Plate Thickness 0.156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.