Roller Chains
Mfr # 25PC
Zoro # G216135654
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Chain Overall Width
0.394 in
Pitch
1/4 in
Number of Strands
1
Plate Thickness
0.051 in
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25PC
Zoro #
G216135654
UPC #
097039190116
Country of Origin
Japan
Dimensions
Chain Overall Width
0.394 in
Plate Thickness
0.051 in
Plate Height
0.236 in
Weight Per Length
0.06 lb/ft
Inside Width
0.125 in
Pin Outside Diameter
0.091 in
Overall Length
10 ft
Roller Diameter
1/8 in
Details
Pitch
1/4 in
Number of Strands
1
Standards
ANSI
Item
Roller Chains
Working Load Limit
18 lb
Application
Conveying, Driving
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-14 Degrees F
Roller Chain Standard
ANSI
Description
Roller Chains, Overall Length 10 ft, Chain Overall Width 0.394 in, Roller Diameter 1/8 in, Pitch 1/4 in, Application Conveying, Driving, Number of Strands 1, Inside Width 0.125 in, Working Load Limit 18 lb, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -14 Degrees F, Pin Outside Diameter 0.091 in, Plate Height 0.236 in, Plate Thickness 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.