Zoro Homepage

Roller Chains

  • Mfr # 35P

  • Zoro # G916136883


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
0.354 in
Pitch
3/8 in
Chain Number
35
Inside Width
0.197 in
Roller Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35P
Zoro #
G916136883
UPC #
097039319432
Country of Origin
Japan

Dimensions

Chain Overall Width
0.354 in
Inside Width
0.197 in
Roller Diameter
13/64 in
Overall Length
10 ft
Plate Height
0.512 in

Details

Item
Roller Chains
Pitch
3/8 in
Chain Number
35
Maximum Operating Temperature
176 Degrees F
Series
Standard
Minimum Operating Temperature
-4 Degrees F
Application
Conveying, Driving

Description

Roller Chains, Overall Length 10 ft, Chain Number 35, Chain Overall Width 0.354 in, Roller Diameter 13/64 in, Pitch 3/8 in, Application Conveying, Driving, Inside Width 0.197 in, Series Standard, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Plate Height 0.512 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.