Zoro Homepage

Roller Chains

  • Mfr # RS20B-2RB

  • Zoro # G316136131


product price: $3,033.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO BS/DIN No:20B
Chain Number
20B
Number of Strands
2
Chain Overall Width
3.14 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS20B-2RB
Zoro #
G316136131
UPC #
097039454621
Country of Origin
Japan

Dimensions

Chain Overall Width
3.14 in
Plate Thickness
0.138 in
Weight Per Length
5.14 lb/ft
Pin Outside Diameter
0.401 in
Roller Diameter
3/4 in
Inside Width
0.77 in
Overall Length
10 ft
Plate Height
1.024 in

Details

Standards
ISO BS/DIN No:20B
Item
Roller Chains
Chain Number
20B
Number of Strands
2
Material
Stainless Steel
Lubrication
Maintenance Free
Pitch
1 1/4 in
Tensile Strength
46,100 lbf
Resistance Properties
Corrosion Resistant
Transverse Pitch
1.435 in
Number of Links
96 per 10 ft
Working Load Limit
7,037 lb
Pin Contruction
Riveted Pin
Application
Conveying, Driving
Roller Chain Standard
British Standard
Chain Construction
Riveted Pin

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 20B, Chain Overall Width 3.14 in, Roller Diameter 3/4 in, Tensile Strength 46,100 lbf, Pitch 1 1/4 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.77 in, Working Load Limit 7,037 lb, Lubrication Maintenance Free, Number of Links 96 per 10 ft, Pin Outside Diameter 0.401 in, Plate Height 1.024 in, Plate Thickness 0.138 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.