Zoro Homepage

Roller Link, K-1 Attachment, PK5

  • Mfr # 40K1RL

  • Zoro # G2929272


product price: $18.99
/pk 5, $3.80/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40K1RL
Zoro #
G2929272
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Width Between Roller Link Plates (In.)
0.312
Inside Pin Dia.
0.156 in
Roller Link Plate Height (In.)
0.472
Roller Dia. (In.)
0.312
Length (In.)
0.500
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.06 in
Pin Length
0.717 in
Outside Pin Dia.
0.156 in
Overall Width (In.)
0.717
Outside Pin Dia. (In.)
0.156
ANSI Chain Size
40
Pin Link Plate Thickness (In.)
0.060
Width Between Roller Link Plates
0.312 in
Pin Length (In.)
0.717
Extended Pin Diameter
0.156 in
Plate Height
0.472 in
Plate Thickness
0.312 in
Chain Overall Width
0.717 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Max. Allowable Load (Lb.)
595
Type
K-1 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.325 in
Pin Type
Riveted
Connecting End to Center Line
0.392 in
Tensile Strength (Lb.)
3750
Item
Roller Attachment Link
Lubrication
SAE 10 to SAE 50
Material
Steel
Pitch
1/2 in
Max. Allowable Load
595 lb
Tensile Strength
3,750 lb/in
Rivet End to Center Line (In.)
0.325
Connecting End to Center Line (In.)
0.392
Finish
Plain
Attachment Number
K-1
Centerline to Attachment End
0.392 in
Link Type
Roller Attachment Link
Pin Contruction
Riveted Pin
Standards
ANSI
Centerline to Hole Center
0.325 in
Minimum Operating Temperature
15 Degrees F
Attachment Type
Tab
Maximum Operating Temperature
300 Degrees F
Chain Number
40
Number of Tab Holes
1

Description

Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.