Zoro Homepage

Roller Link, SA-1 Attachment

  • Mfr # C2052ASSA1RL

  • Zoro # G1052387


product price: $35.89
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1 Conveyor
Industry Chain Size
C2052
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2052ASSA1RL
Zoro #
G1052387
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2052
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.75 in
Outside Pin Dia. (In.)
0.200
Length (In.)
1.250
Outside Pin Dia.
0.2 in
Roller Dia. (In.)
0.750
Width Between Roller Link Plates
0.375 in
Width Between Roller Link Plates (In.)
0.375
Roller Link Plate Height
0.591 in
Roller Link Plate Height (In.)
0.591
ANSI Chain Size
C2052AS
Inside Pin Dia.
0.2 in
Pin Link Plate Thickness (In.)
0.080
Pin Length (In.)
0.875
Pin Length
0.875 in
Pin Link Plate Thickness
0.08 in
Overall Width (In.)
0.878
Plate Thickness
0.08 in
Chain Overall Width
0.878 in
Inside Width
3/8 in
Tab Hole Diameter
0.268 in
Plate Height
0.591 in
Tab Width
0.937 in
Roller Diameter
3/4 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Max. Allowable Load (Lb.)
231
Lubrication
SAE 10 to SAE 50
Rivet End to Center Line
0.406 in
Item
Roller Attachment Link
Pin Type
Riveted
Material
Stainless Steel
Temp. Range
-40 Degrees to 750 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Type
SA-1 Attachment
Max. Allowable Load
231 lb
Pitch
1 1/4 in
Connecting End to Center Line
0.469 in
Rivet End to Center Line (In.)
0.406
Connecting End to Center Line (In.)
0.469
Finish
Plain
Pin Contruction
Riveted Pin
Minimum Operating Temperature
-40 Degrees F
Attachment Location
One Side
Working Load Limit
970 lb
Number of Tab Holes
1
Chain Construction
Riveted Pin
Tab Orientation
Vertical Upward
Heavy Series
No
Maximum Operating Temperature
750 Degrees F
Pitch Type
Double Pitch
Chain Number
C2052
Attachment Type
Tab
Centerline to Hole Center
0.563 in
Attachment Number
SA-1
Material Grade
600
Standards
ANSI
Link Type
Roller Attachment Link
Centerline to Attachment End
0.969 in

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.969 in, Centerline to Hole Center 0.563 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.