Zoro Homepage

Roller Link, SA-1 Attachment, PK5

  • Mfr # 60SA1RL

  • Zoro # G0908677


product price: $21.79
/pk 5, $4.36/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SA1RL
Zoro #
G0908677
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.094
Width Between Roller Link Plates
0.5 in
Pin Length
1.087 in
Roller Link Plate Height
0.713 in
Inside Pin Dia.
0.234 in
Roller Link Plate Height (In.)
0.713
Pin Link Plate Thickness
0.094 in
ANSI Chain Size
60
Pin Length (In.)
1.087
Length (In.)
0.750
Outside Pin Dia. (In.)
0.234
Overall Width (In.)
1.087
Width Between Roller Link Plates (In.)
0.500
Roller Dia. (In.)
0.469
Plate Thickness
0.5 in
Roller Diameter
15/32 in
Chain Overall Width
1.087 in
Plate Height
0.713 in
Extended Pin Diameter
0.234 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Item
Roller Attachment Link
Type
SA-1 Attachment
Max. Allowable Load
1,410 lb
Rivet End to Center Line
0.506 in
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Pitch
3/4 in
Connecting End to Center Line
0.581 in
Pin Type
Riveted
Tensile Strength (Lb.)
9040
Max. Allowable Load (Lb.)
1410
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength
9,040 lb/in
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line (In.)
0.581
Rivet End to Center Line (In.)
0.506
Finish
Plain
Number of Tab Holes
1
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Attachment Number
SA-1
Centerline to Hole Center
0.506 in
Centerline to Attachment End
0.581 in
Attachment Type
Tab
Standards
ANSI
Pin Contruction
Riveted Pin
Chain Number
60
Link Type
Roller Attachment Link

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.