Zoro Homepage

Roller Link, SA-2 Attachment

  • Mfr # C2050LSA2RL

  • Zoro # G3236834


product price: $9.79
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-2 Lube Free Conveyor
Industry Chain Size
C2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050LSA2RL
Zoro #
G3236834
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2050
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Inside Pin Dia.
0.2 in
Width Between Roller Link Plates
0.375 in
ANSI Chain Size
C2050L
Width Between Roller Link Plates (In.)
0.375
Length (In.)
1.250
Roller Dia. (In.)
0.400
Overall Width (In.)
0.878
Roller Link Plate Height
0.591 in
Pin Length
0.875 in
Pin Length (In.)
0.875
Outside Pin Dia. (In.)
0.200
Pin Link Plate Thickness
0.08 in
Pin Link Plate Thickness (In.)
0.080
Roller Link Plate Height (In.)
0.591
Outside Pin Dia.
0.2 in
Plate Thickness
0.375 in
Plate Height
0.591 in
Chain Overall Width
0.878 in
Extended Pin Diameter
0.2 in
Roller Diameter
25/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-2 Lube Free Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Max. Allowable Load (Lb.)
970
Pitch
1 1/4 in
Item
Roller Attachment Link
Connecting End to Center Line (In.)
0.469
Tensile Strength
5,730 lb/in
Pin Type
Riveted
Temp. Range
14 Degrees to 302 Degrees F
Connecting End to Center Line
0.469 in
Lubrication
Self Lube
Tensile Strength (Lb.)
5730
Rivet End to Center Line
0.406 in
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.406
Max. Allowable Load
970 lb
Material
Steel
Type
SA-2 Attachment
Finish
Black Oxide
Centerline to Hole Center
0.406 in
Minimum Operating Temperature
14 Degrees F
Number of Tab Holes
1
Pin Contruction
Riveted Pin
Standards
ANSI
Chain Number
C2050
Attachment Number
SA-2
Attachment Type
Tab
Maximum Operating Temperature
302 Degrees F
Centerline to Attachment End
0.469 in
Link Type
Roller Attachment Link

Description

Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.