Zoro Homepage

Roller Link, SK-1 Attachment, PK5

  • Mfr # 40LSK1RL

  • Zoro # G2288693


product price: $34.49
/pk 5, $6.90/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1 Lube Free
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LSK1RL
Zoro #
G2288693
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Outside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness (In.)
0.060
Roller Dia. (In.)
0.312
Inside Pin Dia.
0.156 in
ANSI Chain Size
40L
Pin Length (In.)
0.717
Width Between Roller Link Plates
0.312 in
Pin Length
0.717 in
Roller Link Plate Height (In.)
0.472
Length (In.)
0.500
Width Between Roller Link Plates (In.)
0.312
Outside Pin Dia. (In.)
0.156
Pin Link Plate Thickness
0.06 in
Overall Width (In.)
0.717
Chain Overall Width
0.717 in
Extended Pin Diameter
0.156 in
Plate Thickness
0.312 in
Plate Height
0.472 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Connecting End to Center Line
0.392 in
Connecting End to Center Line (In.)
0.392
Type
SK-1 Attachment
Rivet End to Center Line (In.)
0.325
Agency Compliance
American National Standards Institute (ANSI)
Pin Type
Riveted
Material
Steel
Tensile Strength
4,300 lb/in
Pitch
1/2 in
Lubrication
Self Lube
Max. Allowable Load
816 lb
Finish
Black Oxide
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load (Lb.)
816
Tensile Strength (Lb.)
4300
Rivet End to Center Line
0.325 in
Item
Attachment Link
Maximum Operating Temperature
302 Degrees F
Link Type
Attachment Link
Chain Number
40
Attachment Type
Tab
Centerline to Hole Center
0.325 in
Number of Tab Holes
1
Centerline to Attachment End
0.392 in
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Standards
ANSI
Attachment Number
SK-1

Description

Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.