Shop TSUBAKI
See all product information
Create Account
Rollerless chain, 10 ft OAL, 1-1/4 in Pitch
- Mfr # 105RB
- Zoro # G223413134
product price:Â
$
144.99
/ea
Sold in multiples of 10 for $1,449.90
Free Shipping & Returns
Key Features
Chain Number
105
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105RB
- Zoro #
- G223413134
- UPC #
- 97039182524
- Country of Origin
- Taiwan, Province of China
- Item
- Rollerless Chain
- Chain Number
- 105
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
Description
Tsubaki 105RB Rollerless Chain, 10 ft OAL, 1-1/4 in Pitch