Shop TSUBAKI
See all product information
Create Account
Rollerless chain, 100 ft OAL, 3/4 in Pitch
- Mfr # 65R100
- Zoro # G123422014
product price:Â
$
50.59
/ea
Sold in multiples of 100 for $5,059.00
Key Features
Chain Number
65
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65R100
- Zoro #
- G123422014
- UPC #
- 97039182432
- Country of Origin
- China
- Item
- Rollerless Chain
- Chain Number
- 65
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
Description
Tsubaki 65R100 Rollerless Chain, 100 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.