Single Pitch Roller Chain Sprockets, 120A26
Mfr # 120A26
Zoro # G500416377
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
26
Bore Type
Reboreable
Pitch Dia.
12.4443
Length through Bore (In.)
0.924
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A26
Zoro #
G500416377
UPC #
97039311887
Country of Origin
China
Dimensions
Pitch Dia.
12.4443
Length through Bore (In.)
0.924
Outside Dia. (In.)
13.254
Storage Height
0.924
Caliper Diameter
11.5693
Storage Length
13.254
Storage Width
13.254
Details
Number of Teeth
26
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
10.824
Type
Standard ANSI Roller
Material
Steel
Weight
28.45
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.