Zoro Homepage

Single Pitch Roller Chain Sprockets, 12B45

  • Mfr # 12B45

  • Zoro # G800417500


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.2766902696528
Outside Dia.
11.0998
Max. Bore (In.)
2.95275590551181
Hub Dia. (In.)
4.25
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B45
Zoro #
G800417500
UPC #
97039690180
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10.2766902696528
Outside Dia.
11.0998
Hub Dia. (In.)
4.25
Pitch Dia. (In.)
10.7516902696528
Length through Bore (In.)
1.598
Outside Dia. (In.)
0.437
Pitch Dia.
273.09293284918
Tooth Thickness
11.0998
Chain Roller Dia.
12.065
Roller Width
11.68
Storage Height
1.598
Hub Dia.
107.95
Caliper Diameter
260.861572013212
Storage Length
11.2141902696528
Length through Bore
40.5892
Storage Width
11.2141902696528
Pin Dia.
12.065

Details

Max. Bore (In.)
2.95275590551181
Pitch
19.05
Material
Steel
Type
Metric Roller Chain
Number of Teeth
45
Bore Type
Reboreable
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Min. Bore
25.019
Chain Number
12B-1
Number of Rows
1
Max. Bore
75
Hardened Teeth
No
Weight
15.002
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.