
Single Pitch Roller Chain Sprockets, 60B43
Mfr # 60B43
Zoro # G4593912
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
1.25
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60B43
Zoro #
G4593912
UPC #
97039316202
Country of Origin
China
Dimensions
Length through Bore (In.)
1.25
Pitch Dia.
10.2746
Outside Dia. (In.)
10.697
Storage Width
10.7
Storage Height
1.25
Caliper Diameter
9.7987
Storage Length
10.7
Details
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Number of Teeth
43
Weight
13.2
Chain Number
60
Number of Rows
1
Hardened Teeth
No
Min. Bore
1
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.