Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Att chain, 10 ft OAL, .5P, .312 Dia x .312 W, 600 SS
- Mfr # 40ASAA110LRB
- Zoro # G423412265
product price:Â
$
416.99
/ea
Sold in multiples of 10 for $4,169.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40ASAA110LRB
- Zoro #
- G423412265
- UPC #
- 97039974921
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 40ASAA110LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.