Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Att chain, 10 ft OAL, .5P, .312 Dia x .312 W, 600 SS
Mfr # 40ASKK12LRB
Zoro # G823423090
product price:Â
$
696.99
/ea
Sold in multiples of 10 for $6,969.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Series
Single Pitch Standard Lambda
Roller Diameter
0.312 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40ASKK12LRB
- Zoro #
- G823423090
- UPC #
- 97039974945
- Country of Origin
- Japan
- Industry Chain Pitch
- 1/2 in
- Series
- Single Pitch Standard Lambda
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- 40
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 40ASKK12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel