Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Att chain, 10 ft OAL, .5P, .312 Dia x .312 W, 600 SS
Mfr # 40ASSK15LRB
Zoro # G623419415
product price:Â
$
282.99
/ea
Sold in multiples of 10 for $2,829.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Roller Diameter
0.312 in
Chain Overall Width
0.312 in
Series
Single Pitch Standard Lambda
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40ASSK15LRB
- Zoro #
- G623419415
- UPC #
- 97039773937
- Country of Origin
- China
- Series
- Single Pitch Standard Lambda
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 600 Stainless Steel
- Chain Number
- 40
Description
Tsubaki 40ASSK15LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel