Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASA17LRB
Zoro # G523415388
product price:Â
$
561.99
/ea
Sold in multiples of 10 for $5,619.90
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Number of Strands
1
Chain Overall Width
5/8 in
Overall Length
10 ft
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80ASA17LRB
- Zoro #
- G523415388
- UPC #
- 97039959119
- Country of Origin
- Japan
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1 in
- Material
- 600 Stainless Steel
- Chain Number
- 80
- Series
- Single Pitch Standard Lambda
- Pin Contruction
- Riveted
Description
Tsubaki 80ASA17LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.