Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASA18LRB
Zoro # G723413917
product price:Â
$
551.99
/ea
Sold in multiples of 10 for $5,519.90
Free Shipping & Returns
Key Features
Chain Overall Width
5/8 in
Material
600 Stainless Steel
Industry Chain Pitch
1 in
Roller Diameter
5/8 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80ASA18LRB
- Zoro #
- G723413917
- UPC #
- 97039959157
- Country of Origin
- Japan
- Item
- Roller Chain Attachment Chain
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 80
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 80ASA18LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.