Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASSK15LRB
Zoro # G723404021
product price:Â
$
608.99
/ea
Sold in multiples of 10 for $6,089.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Chain Overall Width
5/8 in
Series
Single Pitch Standard Lambda
Material
600 Stainless Steel
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80ASSK15LRB
- Zoro #
- G723404021
- UPC #
- 97039776761
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1 in
- Series
- Single Pitch Standard Lambda
- Material
- 600 Stainless Steel
- Chain Number
- 80
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 80ASSK15LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.