Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 4 P, 2.25 Dia x 1.25 W, SS
- Mfr # IDC C2162-1R
- Zoro # G423416133
product price:Â
$
83.85
/ea
Sold in multiples of 10 for $838.50
Key Features
Chain Number
C2162
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2162-1R
- Zoro #
- G423416133
- UPC #
- 887412060132
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/4 in
- Roller Diameter
- 2-1/4 in
Details
- Item
- Roller Chain
- Chain Number
- C2162
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 4 in
- Material
- Stainless Steel
- Tensile Strength
- 63,395 lbf
- Series
- Conveyor
Description
IDC Select IDC C2162-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 4 in Pitch, 2-1/4 in Dia x 1-1/4 in W Roller, Stainless Steel