Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
- Mfr # 80WK12LRB
- Zoro # G723417847
product price:Â
$
252.99
/ea
Sold in multiples of 10 for $2,529.90
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80WK12LRB
- Zoro #
- G723417847
- UPC #
- 97039762092
- Country of Origin
- China
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
Description
Tsubaki 80WK12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel