Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
- Mfr # RS40 HP B160001
- Zoro # G123943670
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chain Number
RS40
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Tensile Strength
2,430 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS40 HP B160001
- Zoro #
- G123943670
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- RS40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 2,430 lbf
- Pin Contruction
- Hollow Pin