Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.306 Dia x 1/4 in W Roller
Mfr # 41A12LRB
Zoro # G323410736
product price:Â
$
99.99
/ea
Sold in multiples of 10 for $999.90
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Chain Number
41
Material
Carbon Steel
Roller Diameter
0.306 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41A12LRB
- Zoro #
- G323410736
- UPC #
- 97039220769
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.306 in
- Chain Overall Width
- 1/4 in
Details
- Pin Contruction
- Riveted
- Chain Number
- 41
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
Description
Tsubaki 41A12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.