Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller, 600 SS
Mfr # 60ASD18LRB
Zoro # G223409793
product price:Â
$
406.99
/ea
Sold in multiples of 10 for $4,069.90
Free Shipping & Returns
Key Features
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60ASD18LRB
- Zoro #
- G223409793
- UPC #
- 97039975492
- Country of Origin
- China
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Single Pitch Standard Lambda
- Chain Number
- 60
- Pin Contruction
- Riveted
- Material
- 600 Stainless Steel
Description
Tsubaki 60ASD18LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.