Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 600 SS
- Mfr # 40ASK17LRB
- Zoro # G423407513
product price:Â
$
272.99
/ea
Sold in multiples of 10 for $2,729.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40ASK17LRB
- Zoro #
- G423407513
- UPC #
- 97039958624
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 40ASK17LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel