Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller, 600 SS
Mfr # 60ASAA110LRB
Zoro # G523420283
product price:Â
$
543.99
/ea
Sold in multiples of 10 for $5,439.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Series
Single Pitch Standard Lambda
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60ASAA110LRB
- Zoro #
- G523420283
- UPC #
- 97039976086
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Single Pitch Standard Lambda
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- 60
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 60ASAA110LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.