Shop TSUBAKI
See all product information
Create Account
ROLLER CHAIN 10FT
- Mfr # RS40-HP-U
- Zoro # G223722854
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS40-HP-U
- Zoro #
- G223722854
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 2,430 lbf