Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/8 P, 0.2 Dia x 0.188 in W Roller, 600 SS
Mfr # 35ASK110LRB
Zoro # G523402807
product price:Â
$
262.99
/ea
Sold in multiples of 10 for $2,629.90
Free Shipping & Returns
Key Features
Series
Single Pitch Standard Lambda
Roller Diameter
0.2 in
Number of Strands
1
Chain Overall Width
0.188 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35ASK110LRB
- Zoro #
- G523402807
- UPC #
- 97039958495
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain Attachment Chain
- Series
- Single Pitch Standard Lambda
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Chain Number
- 35
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
Description
Tsubaki 35ASK110LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel