Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/8 P, 0.2 Dia x 0.188 in W Roller, 600 SS
Mfr # 35ASSA19LRB
Zoro # G523420498
product price:Â
$
255.99
/ea
Sold in multiples of 10 for $2,559.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
3/8 in
Series
Single Pitch Standard Lambda
Pin Contruction
Riveted
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35ASSA19LRB
- Zoro #
- G523420498
- UPC #
- 97039958464
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Series
- Single Pitch Standard Lambda
- Pin Contruction
- Riveted
- Material
- 600 Stainless Steel
- Chain Number
- 35
Description
Tsubaki 35ASSA19LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.