Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/8 P, 0.2 Dia x 0.188 in W Roller, 600 SS
Mfr # 35ASSK11LRB
Zoro # G323404773
product price:Â
$
474.99
/ea
Sold in multiples of 10 for $4,749.90
Free Shipping & Returns
Key Features
Chain Overall Width
0.188 in
Chain Number
35
Material
600 Stainless Steel
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35ASSK11LRB
- Zoro #
- G323404773
- UPC #
- 97039200778
- Country of Origin
- China
- Chain Number
- 35
- Item
- Roller Chain Attachment Chain
- Material
- 600 Stainless Steel
- Number of Strands
- 1
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
Description
Tsubaki 35ASSK11LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.