Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
Mfr # 50SK11LRB
Zoro # G023405469
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Number of Strands
1
Roller Diameter
0.4 in
Series
Single Pitch Standard Lambda
Chain Number
50
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SK11LRB
- Zoro #
- G023405469
- UPC #
- 97039222022
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Number of Strands
- 1
- Series
- Single Pitch Standard Lambda
- Chain Number
- 50
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 50SK11LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.