Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 25 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # 80A12LR25
Zoro # G523417818
product price:Â
$
180.99
/ea
Sold in multiples of 25 for $4,524.75
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Chain Number
80
Industry Chain Pitch
1 in
Overall Length
25 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80A12LR25
- Zoro #
- G523417818
- UPC #
- 97039105653
- Country of Origin
- China
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 25 ft
- Chain Overall Width
- 5/8 in
Details
- Chain Number
- 80
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Single Pitch Standard Lambda
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 80A12LR25 Single Pitch Standard Attachment Chain, 25 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.