Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 25 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
- Mfr # 60SK12LR25
- Zoro # G223421603
product price:Â
$
132.99
/ea
Sold in multiples of 25 for $3,324.75
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SK12LR25
- Zoro #
- G223421603
- UPC #
- 97039462480
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 60SK12LR25 Single Pitch Standard Attachment Chain, 25 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel